Heavy Duty Medium Super Loop Mop in Blue 12-Pack

You last purchased this on
 
Unisan

Heavy Duty Medium Super Loop Mop in Blue 12-Pack

This product requires certification to purchase.
You last purchased this on
 
Unisan

Heavy Duty Medium Super Loop Mop in Blue 12-Pack

  • Fast #
  • Part #MMRUNS502BL
  • Item #4478433
  • Manufacturer Part #UNS 502BL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Absorbs up to seven times its own weight
  • Heavy-duty, 5" vinyl headbands
  • For high-volume use
  • Use with clamp- or spring grip-style handles (sold separately)
  • Launder in mesh bag
  • Requires Certification

Specifications

Color Finish Name:
Blue
Material:
Cotton, Synthetic
Size:
Medium