Heavy Duty Medium Super Loop Mop in White 12-Pack
Heavy Duty Medium Super Loop Mop in White 12-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Medium size
- Use with clamp or spring grip-style handles, sold separately
- Absorbs up to 7 times its own weight in water
- Cotton/synthetic yarn
- Heavy-duty headband ensures secure attachment
Specifications
- Color Finish Name:
- White
- Material:
- Cotton, Synthetic
- Size:
- Medium