Unisan Heavy Duty Medium Super Loop Mop

UNS502

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Absorbs up to 7 times its own weight in water
  • Cotton/synthetic yarn
  • Heavy-duty headband ensures secure attachment
  • Medium size
  • Use with clamp or spring grip-style handles, sold separately

SPECIFICATIONS

Color Finish
White
Material
Cotton, Synthetic
Size
Medium

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday