Heavy Duty Small Super Loop Mop in White

You last purchased this on
 
Unisan

Heavy Duty Small Super Loop Mop in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unisan

Heavy Duty Small Super Loop Mop in White

  • Fast #
  • Part #BWK501WH
  • Item #4478324
  • Manufacturer Part #UNS 501WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Absorbs up to seven times its own weight
  • Heavy-duty, 5" vinyl headbands
  • For high-volume use
  • Use with clamp- or spring grip-style handles (sold separately)
  • Launder in mesh bag
  • Requires Certification

Specifications

Color Finish Name:
White
Material:
Cotton, Synthetic
Size:
Small