16 in. Lambswool Wax Applicator

You last purchased this on
 
Unisan

Unisan™ 16 in. Lambswool Wax Applicator

This product requires certification to purchase.
You last purchased this on
 
Unisan

Unisan™ 16 in. Lambswool Wax Applicator

  • Fast #
  • Part #MMRU4416
  • Item #6229602
  • Manufacturer Part #UNS 4416
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Evenly spreads wax, acrylic, urethane and other liquid finishes
  • Thumbscrews hold six-inch wide pad in place between two 2-1/4'' wide blocks
  • With applicator block
  • Accepts universal threaded handle (sold separately)
  • Requires Certification

Specifications

Collection:
Unisan™
Color Finish Name:
White
Length:
16 in
Material:
Wool
Width:
6 in