1-1/2 x 1-1/2 x 14 in. Flex Connector

You last purchased this on
 
Unisource Manufacturing

1-1/2 x 1-1/2 x 14 in. Flex Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unisource Manufacturing

1-1/2 x 1-1/2 x 14 in. Flex Connector

  • Fast #
  • Part #FFCB150MMT
  • Item #3625581
  • Manufacturer Part #FCB-150-MMT
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
Length:
14 in
Material:
Bronze