1 x 13 in. Bronze Vibration Absorber

You last purchased this on
 
Unisource Manufacturing

1 x 13 in. Bronze Vibration Absorber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unisource Manufacturing

1 x 13 in. Bronze Vibration Absorber

  • Fast #
  • Part #UVIB9
  • Item #1880689
  • Manufacturer Part #VIB-09
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
13 in
Material:
Bronze
Pressure - Maximum:
500 psi
Product Type:
Vibration Absorber