1/2 x 9-3/4 in. Bronze Vibration Absorber
1/2 x 9-3/4 in. Bronze Vibration Absorber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 9-3/4 in
- Material:
- Bronze
- Pressure - Maximum:
- 500 psi
- Product Type:
- Vibration Absorber