0 items

Unisource Manufacturing 3/4 in. x 11-1/2 ft. Bronze Vibration Absorber

UVIB8

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
11-1/2 ft
Material
Bronze
Pipe Tubing Size
3/4 in
Type
Vibration Absorber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday