3 in. Air Hose

You last purchased this on
 
Unisource Manufacturing

3 in. Air Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unisource Manufacturing

3 in. Air Hose

  • Fast #
  • Part #UA219250300003
  • Item #4809933
  • Manufacturer Part #A-2192-50300-003
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
End Connection 1:
Male
End Connection 2:
Sweat
End Connections:
Male x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
3 ft
Material:
Rubber
Material Type:
EPDM
Pressure - High:
300
Temperature Range:
-40 to 200 Deg F (-40 to 93 Deg C)
UL Listed:
No