3/4 x 3/4 x 11 in. Bronze Flex Connector
3/4 x 3/4 x 11 in. Bronze Flex Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Length:
- 11 in
- Material:
- Bronze