Unisource Manufacturing

6-1/2 x 1/2 in. Bronze Board Copper Flexible Connector

Part #UUPCB050BRSW  |  Manufacturer Part #UPCB-050-BRSW

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: No

Length: 6-1/2 in

NSF Certified: No

Outer Hose Material: Copper