4-1/2 in. Cutting, Ferrous Metal, Grinding and Non-ferrous Metal Cutting Wheel

You last purchased this on
 
United Abrasives

A60S Series 4-1/2 in. Cutting, Ferrous Metal, Grinding and Non-ferrous Metal Cutting Wheel

This product requires certification to purchase.
You last purchased this on
 
United Abrasives

A60S Series 4-1/2 in. Cutting, Ferrous Metal, Grinding and Non-ferrous Metal Cutting Wheel

  • Fast #
  • Part #U22021
  • Item #4338782
  • Manufacturer Part #22021
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B7.1
Application:
Cutting, Ferrous Metal, Grinding, Non-ferrous Metal
Arbor Hole Size:
7/8 in
Blade Thickness (in):
0.045 in
Collection:
A60S Series
Color Finish Name:
Black
Diameter:
4-1/2 in
Grit Size:
60 µm
Grit Type:
Medium
Material:
Aluminum Oxide
Number of Tools Included:
1
RPM:
13300
Tool Type:
Cutting Wheel