2 in. Laminate Grit Disc
2 in. Laminate Grit Disc
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Deburring, Finishing
- Diameter:
- 2 in
- Grit Size:
- 36 µm
- Grit Type:
- Medium
- Product Type:
- Disc