United Abrasives
3 in. Cut-Off Wheel
Part #U23040 | Item #1365654 | Manufacturer Part #23040
Call for Pricing
EACH
Diameter:
3 inProduct Details
- Hard bond for aggressive cutting on rough applications
Documents
Specifications
Application: [Stainless Steel, Ferrous Metal]
Arbor Hole Size: 3/8 in
Diameter: 3 in
Grit Type: Medium
Material: Aluminum Oxide
Product Type: Wheel
Thickness: 1/16 in
Tool Type: Cut Off Wheel