4 in. Wire Wheel

You last purchased this on
 
United Abrasives

4 in. Wire Wheel

This product requires certification to purchase.
You last purchased this on
 
United Abrasives

4 in. Wire Wheel

  • Fast #
  • Part #U03426
  • Item #4507253
  • Manufacturer Part #03426
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Deburring, Finishing
Arbor Hole Size:
5/8 in
Diameter:
4 in
Material:
Stainless Steel
Product Type:
Wire Wheel
Thickness:
0.014 in