5 in Grinding Wheel

You last purchased this on
 
United Abrasives

5 in Grinding Wheel

This product requires certification to purchase.
You last purchased this on
 
United Abrasives

5 in Grinding Wheel

  • Fast #
  • Part #U20074
  • Item #2239911
  • Manufacturer Part #20074
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Grinding
Arbor Hole Size:
7/8 in
Diameter:
5 in
Material:
Aluminum
Product Type:
Grinding Wheel
Thickness:
1/4 in