United Abrasives

9 in. Sand Pad

Part #U77447  |  Item #5154485  |  Manufacturer Part #77447

Call for Pricing EACH

Length:

9 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

Application: Sanding

Length: 9 in

Material: Synthetic Fiber

Product Type: Hand Pad

Tool Type: Sandpaper

Width: 6 in