9 in. Cloth Sheet
9 in. Cloth Sheet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Sanding
- Length:
- 11 in
- Material:
- Aluminum Oxide, Cloth
- Product Type:
- Cloth Sheet
- Width:
- 9 in