United Brass Works
1-1/2 in. 200# Bronze Globe Valve
Part #U125SULJ | Item #3295944 | Manufacturer Part #267110
Valve Size
Product Details
- Valve has been 100% pressure tested
- Not for use in water systems intended for human consumption
Not Approved for Potable Water Applications
Specifications
Application: Fire Protection
Coating: [Orange Enamel, Painted]
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Bronze
Pressure Class: 200#
Product Type: Sprinkler Valve
Valve Seat Material: Buna-N
Valve Size: 1-1/2 in
Valve Type: Globe Valve