1-1/4 in. Bronze Threaded Swing Check Valve
Model 99S 1-1/4 in. Bronze Threaded Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unique thermostat with special thermo-bonded coating
- Pressure set at 100 psi (6.9 BAR)
- Lead free copper alloy body construction
- Stainless steel spring
- Thermostat is accurate and proven. Exclusively designed and manufactured by watts
- Series LF100XL Size 3?4"
- ASME rated and CSA listed
Documents
Specifications
- Application:
- Fire Protection, Industrial
- Coating:
- Painted
- Collection:
- Model 99S
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-9/20 in
- Material:
- Bronze, Brass, Rubber, Stainless Steel
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing Check
- Valve Disc Material:
- Buna-N
- Valve Size:
- 1-1/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.38 lb