1-1/4 in. Bronze Threaded Spring Check Valve
Model 50 1-1/4 in. Bronze Threaded Spring Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Complies with MSS-SP-80-97
- 400 WOG at 180 ° max
- Spring loaded lift check
- Soft disc
- Integral seat
- Threaded ends
- 100% pressure tested
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Model 50
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-7/25 in
- MSS:
- MSS SP-80, MSS SP-97
- Material:
- Bronze, Brass, Rubber, Stainless Steel
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 200, 400
- Pressure Class:
- 200#, 400#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Style:
- Lift
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Buna-N
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Rising
- Valve Type:
- Spring Check Valve
- Weight:
- 1.04 lb