1 in. Bronze Threaded Swing Check Valve

You last purchased this on
 
United Brass Works

Model 99S 1 in. Bronze Threaded Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Brass Works

Model 99S 1 in. Bronze Threaded Swing Check Valve

  • Fast #
  • Part #U99SG
  • Item #3295720
  • Manufacturer Part #257410
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique thermostat with special thermo-bonded coating
  • Protects against excessive temperature and pressure during emergency conditions
  • Lead free copper alloy body construction
  • Stainless steel spring
  • Thermostat is accurate and proven. Exclusively designed and manufactured by watts
  • Series LF100XL Size 3?4"
  • ASME rated and CSA listed
  • Requires Certification

Documents


Specifications

Application:
Fire Protection, Industrial
Coating:
Painted
Collection:
Model 99S
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-3/100 in
Material:
Bronze, Brass, Rubber, Stainless Steel
Material Type:
Buna-N
Maximum Temperature:
180
NSF Certified:
No
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Swing Check
Valve Disc Material:
Buna-N
Valve Size:
1 in
Valve Type:
Swing Check Valve
Weight:
1.38 lb