1/2 in. Bronze Threaded Swing Check Valve
Model 99S 1/2 in. Bronze Threaded Swing Check Valve
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Not recommended for pulsating or vibrating service
- Do not install laying on side
- Valve has been 100% pressure tested
- Integral seat
- Soft disc
- Threaded ends
- 200 WOG at 180° max
Documents
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Model 99S
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-7/50 in
- Material:
- Bronze, Brass, Rubber, Stainless Steel
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass, Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.38 lb