1/2 in. Bronze Threaded Swing Check Valve
Model 62T 1/2 in. Bronze Threaded Swing Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 200 WSP at 406° max
- 400 WOG
- Complies with MSS-SP-80-97
- PTFE disc
- Threaded ends
- 100% pressure tested
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Model 62T
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 2-3/4 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 200, 400
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze, PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Swing Check Valve