1/2 in. Brass Threaded 200# Drip Ball Valve
Model 235 1/2 in. Brass Threaded 200# Drip Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use only in horizontal position
- Not for use in water systems intended for human consumption
- Valve unseats only by force of gravity causing ball to fall off seat
- Do not use with more than 1' of water pressure on ball check
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Model 235
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Drip Valve