United Brass Works

1/2 x 1/2 in. Long Brass Sprinkler Head Extension

Part #UNI101  |  Manufacturer Part #266478

Length:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy knurl
  • Not for use in water systems intended for human consumption

Specifications

ASTM Specifications: ASTM B-16

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 1/2 in

Material: Brass

Maximum Pressure: 200 psi