United Brass Works

2 in. 200# Bronze Globe Valve

Part #U125SK  |  Manufacturer Part #267210

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve has been 100% pressure tested
  • Not for use in water systems intended for human consumption

Not Approved for Potable Water Applications

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Pressure Class: 200#

Valve Seat Material: Buna-N

Valve Size: 2 in

Valve Type: Globe Valve