1/2 x 2-3/4 in. MNPT x FNPT Long Brass Sprinkler Head Extension
1/2 x 2-3/4 in. MNPT x FNPT Long Brass Sprinkler Head Extension
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Not for use in water systems intended for human consumption
Documents
Specifications
- ASTM:
- ASTM B-16
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- ISO:
- ISO 9001
- Length:
- 2-3/4 in
- Material:
- Brass
- Pressure - Maximum:
- 200 psi
- Product Type:
- Sprinkler Head Extension
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Weight:
- 0.27 lb