0 items

United Brass Works 200# Bronze Globe Valve

U125SUL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Not for use in water systems intended for human consumption
  • Valve has been 100% pressure tested

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Pressure Class
200#
Valve Seat Material
Buna-N
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday