United Brass Works 200# Bronze IPS Buna-N Swing Check Valve

U99S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Bronze
Maximum Pressure
200 psi
Valve Body Style
Swing Check
Valve Seat Material
Buna-N
Valve Size
1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday