United Brass Works 200# Bronze Threaded Angle Valve with Ductile Iron Swivel

U126SUL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Not for use in water systems intended for human consumption
  • Valve has been 100% pressure tested

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
ISO Specifications
ISO 9001
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
180
UL Listed
Yes
Valve Size
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday