0 items

United Brass Works 200# Bronze Threaded Globe Valve

U175S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2 in
Material
Bronze
Maximum Temperature
180
Pressure Class
200#
Recommended Valve Application
Water
Valve Body Style
Globe
Valve Bonnet Type
Threaded
Valve Disc Material
Buna-N
Valve Size
1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday