3/4 in. Brass Threaded Ball Drip Valve
Model 235 3/4 in. Brass Threaded Ball Drip Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- FNW9300 Series
- Clean Bagged:
- No
- Collection:
- Model 235
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Flow Rate:
- 400 gpm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Drip Valve
- Weight:
- 0.70 lb