4 in. Ductile Iron Wafer Check Valve

You last purchased this on
 
United Brass Works

Model 90 WBD 4 in. Ductile Iron Wafer Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Brass Works

Model 90 WBD 4 in. Ductile Iron Wafer Check Valve

  • Fast #
  • Part #U90WBDP
  • Item #1348762
  • Manufacturer Part #255355
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Model 90 WBD
FM Approved:
Yes
Height:
4-1/4 in
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
6-43/50 in
Material:
Ductile Iron, Bronze, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
250 psi
Pressure Class:
250#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Wafer
Valve Seat Material:
Bronze, Buna-N
Valve Size:
4 in
Valve Type:
Wafer Check Valve
Weight:
2.18 lb