United Brass Works 4 in. MNPT x Grooved Ductile Iron Check Valve

U68TXGP

Manufacturer Part #: 68TXG

Valve Size

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Not for use in water systems intended for human consumption
  • Valve has been 100% pressure tested

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
Grooved
End Connections
MNPT x Grooved
Material
Ductile Iron
Valve Size
4 in
Valve Type
Check Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday