1/2 in. Lever Straight Supply Stop Valve
601 Series 1/2 in. Lever Straight Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 601 Series
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve