0 items

United Brass Works FPT Bronze Ball Valve

U80

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
FPT
End Connection 2
FPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-27/100 in
MSS Specifications
MSS SP-110-92
Material
Bronze
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday