United Brass Works Model 50 Bronze Threaded Check Valve

U50

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Model 50
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Length
2-19/100 in
MSS Specifications
MSS SP-80, MSS SP-97
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
406
NSF Certified
No
Pressure Class
400#
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
Valve Bonnet Type
Union
Valve Disc Material
Buna-N
Valve Size
1/4 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday