4 in. Ductile Iron Wafer Check Valve

You last purchased this on
 
United Brass Works

Model 90 4 in. Ductile Iron Wafer Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Brass Works

Model 90 4 in. Ductile Iron Wafer Check Valve

  • Fast #
  • Part #U90P
  • Item #462043
  • Manufacturer Part #255350
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique thermostat with special thermo-bonded coating
  • Protects against excessive temperature and pressure during emergency conditions
  • Lead free copper alloy body construction
  • Stainless steel spring
  • Thermostat is accurate and proven. Exclusively designed and manufactured by watts
  • Series LF100XL size 3?4"
  • ASME rated and CSA listed
  • Requires Certification

Documents


Specifications

Application:
Fire Protection, Industrial
Clean Bagged:
No
Coating:
Painted
Collection:
Model 90
FM Approved:
Yes
Height:
4-1/4 in
IAPMO Listed -:
No
ISO:
ISO 9001
Installation Type:
Horizontal Mount, Vertical Mount
Length:
6-43/50 in
Material:
Ductile Iron, Bronze, Rubber, Stainless Steel, Steel
Material Type:
Buna-N
Maximum Temperature:
180
NSF Certified:
No
Pressure - High:
250
Pressure Class:
250#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Wafer
Valve Seat Material:
Bronze, Buna-N
Valve Size:
4 in
Valve Type:
Wafer Check Valve
Weight:
2.18 lb