0 items

United Copper Industries Stranded THW-2 Copper Wire in Green

UTHWN2GRN5000

Wire Gauge

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Cable or Wire Type
THW-2
Color Finish
Green
Color Finish Category
Greens
Material
Copper
Wire Gauge
6 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday