2-1/2 x 3/4 in. FNST x MGHT Brass Reducing Hydrant Adapter

You last purchased this on
 
United Pacific Distributors Supply

2-1/2 x 3/4 in. FNST x MGHT Brass Reducing Hydrant Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Pacific Distributors Supply

2-1/2 x 3/4 in. FNST x MGHT Brass Reducing Hydrant Adapter

  • Fast #
  • Part #U091302
  • Item #2130998
  • Manufacturer Part #09-130-2
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
MGHT
End Connections:
FNST x MGHT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2-1/2 in x 3/4 in
Fitting Type:
Reducing, Hydrant Adapter
Material:
Brass