2 x 1-1/2 in. FNPT x MNST Brass Hex Reducing Nipple

You last purchased this on
 
United Pacific Distributors Supply

2 x 1-1/2 in. FNPT x MNST Brass Hex Reducing Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Pacific Distributors Supply

2 x 1-1/2 in. FNPT x MNST Brass Hex Reducing Nipple

  • Fast #
  • Part #U141557
  • Item #2130991
  • Manufacturer Part #14-155-7
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducing, Nipple
Material:
Brass