United Pacific Distributors Supply FNST x MNPT Brass Swivel Adapter

U09215

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
MNPT
End Connections
FNST x MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
3 in
Fitting Sizes
2-1/2 in x 3 in
Fitting Type
Reducing
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday