15 x 18 in. Oil Sorbent Medium Laminated Universal Pad

You last purchased this on
 
United Sorbents

15 x 18 in. Oil Sorbent Medium Laminated Universal Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Sorbents

15 x 18 in. Oil Sorbent Medium Laminated Universal Pad

  • Fast #
  • Part #FUS3PM100
  • Item #7483059
  • Manufacturer Part #US3PM100
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Laminated sorbents are constructed by ultrasonically bonding outer layers of durable polypropylene spunbond to a high-loft meltblown center
  • Tough and durable
  • Medium laminated pad
  • Pads and rolls are perforated for easy and exact use
  • Non-linting
  • Offering extreme softness and drape-ability
  • Requires Certification

Specifications

Color Finish Name:
Grey
Length:
18 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Sorbent Pad
Width:
15 in