United Sorbents
15 x 18 in. Oil Sorbent Medium Sonic Bonded Oil Only Pad
Part #UUSBWM | Item #7482700 | Manufacturer Part #US-B-WM
Call for Pricing
per BALE
Length:
18 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Medium sonic bonded pad
- Ideal for jobs where you need to absorb liquids quickly
- Sonic bonded sorbents are constructed from a single layer of high-quality uniform polypropylene fibers
- Fibers are then sonically bonded together for added strength and reduced linting
- Pads and rolls are perforated for easy and exact use
Specifications
Color Finish: White
Length: 18 in
Material: Plastic
Material Type: Polypropylene
Package Quantity: Bale of 100
Product Type: Sorbent Pad
Width: 15 in