15 x 18 in. Universal Medium Fine Fiber Oil Sorbent in Grey
15 x 18 in. Universal Medium Fine Fiber Oil Sorbent in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offering the best product consistency and uniformity available anywhere, the fine fiber sorbents are manufactured using state-of-the-art Accurate Products technology
- Fine fiber outer cover stocks are ultrasonically welded over a high-loft meltblown core
- Medium fine fiber universal pad
- Color: Grey
- For use on universal spills
- Pads and rolls are perforated for easy and exact use
Specifications
- Color Finish Name:
- Grey
- Length:
- 18 in
- Material:
- Fiber
- Product Type:
- Sorbent
- Width:
- 15 in