United Sorbents
3 in. x 10 ft. Oil Sorbent Poly/Cell Universal Sock
Part #UGSOCK1012 | Item #7483053 | Manufacturer Part #GSOCK-1012
Call for Pricing
per CASE
Length:
10 ftProduct Details
- Our socks contain the highest quality, 100% polypropylene fill wrapped in a durable knitted sleeve
- For use on universal spill
- Used on plant floors, boat decks, sumps, or bilge applications
- Color: Grey
- Size: 3" x 10'
Specifications
Color Finish: Grey
Length: 10 ft
Material: Plastic
Material Type: Polypropylene
Package Quantity: Case of 12
Product Type: Absorbent Sock
Width: 3 in