3 in. x 4 ft. Oil Only Sorbent Sock in White
3 in. x 4 ft. Oil Only Sorbent Sock in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used on plant floors, boat decks, sumps, or bilge applications
- For use on oil spills only
- Our socks contain the highest quality, 100% polypropylene fill wrapped in a durable knitted sleeve
- Size: 3" x 4'
- Color: White
Specifications
- Color Finish Name:
- White
- Length:
- 4 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 30
- Product Type:
- Sorbent Sock
- Width:
- 3 in