United Sorbents

3 in. x 4 ft. Oil Sorbent Super Absorbent Universal Sock

Part #USSOCK440  |  Manufacturer Part #SSOCK-440

Length:

4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Super absorbent universal sock for oil spills
  • Great choice for industrial applications
  • Easy to mold and shape around equipment that may be leaking or dripping
  • Size: 3" x 4'

Specifications

Length: 4 ft

Package Quantity: Case of 40

Product Type: Absorbent Sock

Width: 3 in